Shop AK SCIENTIFIC
See all product information
Create Account
5-Aminopyrimidine (10g), CAS 591-55-9
- Mfr # B197-10g
- Zoro # G423899783
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
95.1 g/mol
Size
10 g
Application
Research and Development
Purity
98% (GC)
CAS Number
591-55-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B197-10g
- Zoro #
- G423899783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 g
Details
- Item
- 5-Aminopyrimidine
- Molecular Weight
- 95.1 g/mol
- Application
- Research and Development
- Purity
- 98% (GC)
- CAS Number
- 591-55-9
Description
Chemical Formula C4H5N3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.