Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-chloroisonicotinic acid (25g), CAS 886365-31-7
- Mfr # X6304-25g
- Zoro # G123840979
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
236.45 g/mol
CAS Number
886365-31-7
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6304-25g
- Zoro #
- G123840979
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromo-2-chloroisonicotinic acid
- Molecular Weight
- 236.45 g/mol
- CAS Number
- 886365-31-7
Description
Chemical Formula C6H3BrClNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.