Shop SPECTRUM
See all product information
Create Account
Papain, Powder, Purified, 500g
- Mfr # PA125-500GM10
- Zoro # G8023053
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
Purified
CAS Number
9001-73-4
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA125-500GM10
- Zoro #
- G8023053
- UPC #
- -
- Country of Origin
- United States
- Item
- Papain, Powder, Purified
- Chemical Container Material
- Plastic
- Chemical Grade
- Purified
- CAS Number
- 9001-73-4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Papain, Powder, Purified, CAS Number 9001-73-4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.