Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-fluoro-3-pyridinecarboxaldehyde (5g), CAS 875781-15-0
- Mfr # W8985-5g
- Zoro # G023920436
product price:Â
$
47.15
/ea
Key Features
Molecular Weight
204 g/mol
Chemical Container Size
5 g
CAS Number
875781-15-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8985-5g
- Zoro #
- G023920436
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 204 g/mol
- Item
- 5-Bromo-2-fluoro-3-pyridinecarboxaldehyde
- CAS Number
- 875781-15-0
Description
Chemical Formula C6H3BrFNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.