Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-fluoro-4-methylaniline (25g), CAS 945244-29-1
- Mfr # V9444-25g
- Zoro # G223867081
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
945244-29-1
Molecular Weight
204.041 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V9444-25g
- Zoro #
- G223867081
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 945244-29-1
- Item
- 5-Bromo-2-fluoro-4-methylaniline
- Molecular Weight
- 204.041 g/mol
Description
Chemical Formula C7H7BrFN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.