Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-thiophenecarboxaldehyde (500g), CAS 4701-17-1
- Mfr # V2263-500g
- Zoro # G523829697
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
191.05 g/mol
CAS Number
4701-17-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2263-500g
- Zoro #
- G523829697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 191.05 g/mol
- Item
- 5-Bromo-2-thiophenecarboxaldehyde
- CAS Number
- 4701-17-1
Description
Chemical Formula C5H3BrOS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.