Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-3-chloro-2-fluoropyridine (5g), CAS 38185-56-7
- Mfr # W5889-5g
- Zoro # G123905258
product price:Â
$
45.85
/ea
Key Features
Molecular Weight
210.43 g/mol
CAS Number
38185-56-7
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5889-5g
- Zoro #
- G123905258
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 5-Bromo-3-chloro-2-fluoropyridine
- Molecular Weight
- 210.43 g/mol
- CAS Number
- 38185-56-7
Description
Chemical Formula C5H2BrClFN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.