Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-4-chloro-2-nitrophenol (25g), CAS 855400-82-7
- Mfr # V8111-25g
- Zoro # G323861118
product price:Â
$
1,308.99
/ea
Free Shipping & Returns
Key Features
CAS Number
855400-82-7
Chemical Container Size
25 g
Molecular Weight
252.45 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V8111-25g
- Zoro #
- G323861118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 855400-82-7
- Molecular Weight
- 252.45 g/mol
- Item
- 5-Bromo-4-chloro-2-nitrophenol
Description
Chemical Formula C6H3BrClNO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.