Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromoisophthalic acid (1g), CAS 23341-91-5
- Mfr # C299-1g
- Zoro # G223890591
product price:Â
$
20.95
/ea
Key Features
CAS Number
23341-91-5
Chemical Container Size
1 g
Molecular Weight
245.27 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C299-1g
- Zoro #
- G223890591
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 23341-91-5
- Item
- 5-Bromoisophthalic acid
- Molecular Weight
- 245.27 g/mol
Description
Chemical Formula C8H5BrO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.