Shop SPECTRUM

K Phspht Mnbsc, Crstl, Rgnt, ACS, 12kg

  • Mfr # P1380-12KG
  • Zoro # G7932981

product price: 
$
1,038.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
KH2PO4
Molecular Weight
136.09
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1380-12KG
Zoro #
G7932981
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
KH2PO4
Molecular Weight
136.09
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7778-77-0
Chemical Container Type
Drum
Application
Analytical Testing Labs
Container Type
Drum
Color
Colorless
Product Type
Potassium Phosphate
Form
Powder
Container Material
Plastic
Special Information
Hygroscopic
Features
Hygroscopic
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Volume
12 kg
Storage Temperature - Maximum
22 Degrees C
Quantity
12
Calibration Certificate
No
Chemical Properties
Monobasic
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.