Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromoisoquinoline (25g), CAS 34784-04-8
- Mfr # Q695-25g
- Zoro # G123912041
product price:Â
$
37.99
/ea
Key Features
CAS Number
34784-04-08
Molecular Weight
208.05 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q695-25g
- Zoro #
- G123912041
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 34784-04-08
- Molecular Weight
- 208.05 g/mol
- Item
- 5-Bromoisoquinoline
Description
Chemical Formula C9H6BrN Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.