Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-4-chloro-1H-benzimidazole (1g), CAS 1008361-81-6
- Mfr # 3131AJ-1g
- Zoro # G023797717
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
231.48 g/mol
CAS Number
1008361-81-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3131AJ-1g
- Zoro #
- G023797717
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromo-4-chloro-1H-benzimidazole
- Molecular Weight
- 231.48 g/mol
- CAS Number
- 1008361-81-6
Description
Chemical Formula C7H4BrClN2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.