Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromosalicylaldehyde (500g), CAS 1761-61-1
- Mfr # A703-500g
- Zoro # G923900033
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
201.02 g/mol
CAS Number
1761-61-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A703-500g
- Zoro #
- G923900033
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromosalicylaldehyde
- Molecular Weight
- 201.02 g/mol
- CAS Number
- 1761-61-1
Description
Chemical Formula C7H5BrO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.