Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2-benzothiazolinone (1g), CAS 20600-44-6
- Mfr # U770-1g
- Zoro # G623895950
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
185.63 g/mol
CAS Number
20600-44-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U770-1g
- Zoro #
- G623895950
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 5-Chloro-2-benzothiazolinone
- Molecular Weight
- 185.63 g/mol
- CAS Number
- 20600-44-6
Description
Chemical Formula C7H4ClNOS Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.