Shop SPECTRUM
See all product information
Create Account
Magnesium Sulfate, Anhydrous, USP, 125g
- Mfr # M1354-125GM07
- Zoro # G8020603
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
MgSO4
Chemical Container Material
Plastic
CAS Number
7487-88-9
Chemical Container Size
125 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1354-125GM07
- Zoro #
- G8020603
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate, Anhydrous, USP
- Chemical Container Type
- Bottle
- Chemical Formula
- MgSO4
- Chemical Container Material
- Plastic
- CAS Number
- 7487-88-9
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 120.37
Dimensions
- Chemical Container Size
- 125 g
Description
Magnesium Sulfate, Anhydrous, USP, CAS Number 7487-88-9, Molecular Weight F.W. 120.37, Chemical Formula MgSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.