Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2-formylpyridine (5g), CAS 31181-89-2
- Mfr # W5330-5g
- Zoro # G323891573
product price:Â
$
91.69
/ea
Key Features
Molecular Weight
141.56 g/mol
Chemical Container Size
5 g
CAS Number
31181-89-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5330-5g
- Zoro #
- G323891573
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 141.56 g/mol
- Item
- 5-Chloro-2-formylpyridine
- CAS Number
- 31181-89-2
Description
Chemical Formula C6H4ClNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.