Shop SPECTRUM
See all product information
Create Account
Stannous Chloride, Dihydrate, 12kg
- Mfr # S1536-12KG18
- Zoro # G7995640
product price:
$
2,114.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
12 kg
CAS Number
10025-69-1
Chemical Formula
SnCl2¿2H2O
Chemical Grade
Technical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1536-12KG18
- Zoro #
- G7995640
- UPC #
- -
- Country of Origin
- United States
- Item
- Stannous Chloride, Dihydrate, Technical
- Chemical Container Type
- Drum
- CAS Number
- 10025-69-1
- Chemical Formula
- SnCl2¿2H2O
- Chemical Grade
- Technical
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1759, Corrosive solid, n.o.s. (stannous chloride), 8, PG III
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 225.65
Dimensions
- Chemical Container Size
- 12 kg
Description
Stannous Chloride, Dihydrate, Technical, CAS Number 10025-69-1, Molecular Weight F.W. 225.65, Chemical Formula SnCl2�2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive solid, n.o.s. (stannous chloride), 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.