Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2-furaldehyde (5g), CAS 21508-19-0
- Mfr # 9756AL-5g
- Zoro # G923811612
product price:Â
$
73.35
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
130.53 g/mol
CAS Number
21508-19-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9756AL-5g
- Zoro #
- G923811612
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Chloro-2-furaldehyde
- Molecular Weight
- 130.53 g/mol
- CAS Number
- 21508-19-0
Description
Chemical Formula C5H3ClO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.