Shop SPECTRUM
See all product information
Create Account
Calcium Stearate, NF, 12kg
- Mfr # CA169-12KG18
- Zoro # G7913348
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Size
12 kg
Chemical Container Type
Drum
Shelf Life
36 mo
CAS Number
1592-23-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA169-12KG18
- Zoro #
- G7913348
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Stearate
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- CAS Number
- 1592-23-0
- Chemical Container Material
- Fiberboard
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Chemical Formula
- C36H70CaO4
- Product Type
- Calcium Stearate
- Container Material
- Fiberboard
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- Volume
- 12 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Calcium Stearate, Concentration Not Applicable, CAS Number 1592-23-0, Chemical Formula C36H70CaO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.