Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2-iodonitrobenzene (5g), CAS 5446-05-9
- Mfr # Y5126-5g
- Zoro # G923874495
product price:Â
$
54.99
/ea
Key Features
CAS Number
5/9/5446
Molecular Weight
283.45 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y5126-5g
- Zoro #
- G923874495
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 5/9/5446
- Item
- 5-Chloro-2-iodonitrobenzene
- Molecular Weight
- 283.45 g/mol
Description
Chemical Formula C6H3ClINO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.