Shop AK SCIENTIFIC
See all product information
Create Account
5-Cyano-2-methylthiopyrimidine (5g), CAS 38275-43-3
- Mfr # Z2971-5g
- Zoro # G623855206
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
151.19 g/mol
CAS Number
38275-43-3
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z2971-5g
- Zoro #
- G623855206
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 151.19 g/mol
- Item
- 5-Cyano-2-methylthiopyrimidine
- CAS Number
- 38275-43-3
Description
Chemical Formula C6H5N3S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.