Shop SPECTRUM
See all product information
Create Account
Cupric Oxide, Black, Powder, CP, 12kg
- Mfr # C1417-12KG18
- Zoro # G8094718
product price:Â
$
1,386.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
CAS Number
1317-38-0
Chemical Grade
Lab
Chemical Formula
CuO
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1417-12KG18
- Zoro #
- G8094718
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Oxide
- CAS Number
- 1317-38-0
- Chemical Grade
- Lab
- Chemical Formula
- CuO
- Chemical Container Material
- Plastic
- Molecular Weight
- 79.55
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Drum
- Application
- Industrial
- Product Type
- Cupric Oxide
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- Quantity
- 12
- REMOVE - Previous PI Node
- C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Cupric Oxide, Concentration Not Applicable, CAS Number 1317-38-0, Molecular Weight 79.55, Chemical Formula CuO, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.