Shop AK SCIENTIFIC

5-Hydroxyoctan-4-one (25g), CAS 496-77-5

  • Mfr # 6732AB-25g
  • Zoro # G123805015

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
144.21 g/mol
CAS Number
496-77-5
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6732AB-25g
Zoro #
G123805015
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Molecular Weight
144.21 g/mol
CAS Number
496-77-5
Item
5-Hydroxyoctan-4-one

Description

Chemical Formula C8H16O2 Purity 85% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews