Shop AK SCIENTIFIC
See all product information
Create Account
5-Methoxythiophene-2-carbaldehyde (250mg), CAS 35087-46-8
- Mfr # 4303AB-250mg
- Zoro # G623788610
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
CAS Number
35087-46-8
Chemical Container Size
250 mg
Molecular Weight
142.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4303AB-250mg
- Zoro #
- G623788610
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Methoxythiophene-2-carbaldehyde
- CAS Number
- 35087-46-8
- Molecular Weight
- 142.18 g/mol
Description
Chemical Formula C6H6O2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.