Methanol, CH3OH, 32.04, PK4

  • Mfr # AH230-4
  • Zoro # G703561102
product price: 
$
492.99
/pk of 4, $123.25/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Type
Methanol
Molecular Weight
32.04
Shelf Life
18 mo
CAS Number
67-56-1
Chemical Container Material
Clear Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH230-4
Zoro #
G703561102
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
4 L

Details

Item
Methanol
Product Type
Methanol
Molecular Weight
32.04
Shelf Life
18 mo
CAS Number
67-56-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Concentration
0.999
Chemical Grade
ACS, HPLC
Chemical Formula
CH3OH
Color
Colorless
Application
HPLC, Spectrophotometry
Quantity
1
Volume
4 L
REMOVE - Previous PI Node
M
Purity
99.9 %
MDL Number
MFCD00004595
Container Material
Glass
Features
Lot-to-Lot Consistency, UV Absorbance, GC Assay, Water Content and Non-Volatile Residue
Storage Temperature
Ambient
Container Type
Bottle
Form
Liquid
Shipping Restrictions
UN1230, Methanol, 3, PG II
Chemical Properties
BSE/TSE Free
Special Information
Lot-to-Lot Consistency, UV Absorbance, GC Assay, Water Content and Non-Volatile Residue
Compatible Product Type
Universal
Calibration Certificate
No
Wire Color
Colorless

Description

Methanol, Concentration 0.999, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews