Shop AK SCIENTIFIC
See all product information
Create Account
5-Methyl-isoxazole-3-carboxylic acid ethyl ester (5g), CAS 3209-72-1
- Mfr # X6388-5g
- Zoro # G223855071
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3209-72-1
Chemical Container Size
5 g
Molecular Weight
155.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6388-5g
- Zoro #
- G223855071
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 3209-72-1
- Molecular Weight
- 155.15 g/mol
- Item
- 5-Methyl-isoxazole-3-carboxylic acid ethyl ester
Description
Chemical Formula C7H9NO3 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.