Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium fluorosilicate hexahydrate (100g), CAS 16949-65-8
- Mfr # 8626AF-100g
- Zoro # G123789742
product price:Â
$
87.75
/ea
Key Features
CAS Number
16949-65-8
Chemical Container Size
100 g
Molecular Weight
166.38 (anhy) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8626AF-100g
- Zoro #
- G123789742
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 16949-65-8
- Item
- Magnesium fluorosilicate hexahydrate
- Molecular Weight
- 166.38 (anhy) g/mol
Description
Chemical Formula SiF6.Mg.6H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.