Shop AK SCIENTIFIC
See all product information
Create Account
5-Methylindolin-2-one (5g), CAS 3484-35-3
- Mfr # W5647-5g
- Zoro # G123848432
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
147.17 g/mol
Chemical Container Size
5 g
CAS Number
3484-35-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5647-5g
- Zoro #
- G123848432
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 147.17 g/mol
- Item
- 5-Methylindolin-2-one
- CAS Number
- 3484-35-3
Description
Chemical Formula C9H9NO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.