Shop AK SCIENTIFIC
See all product information
Create Account
5-Methylindoline (5g), CAS 65826-95-1
- Mfr # X4607-5g
- Zoro # G923845389
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
65826-95-1
Molecular Weight
133.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4607-5g
- Zoro #
- G923845389
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 65826-95-1
- Item
- 5-Methylindoline
- Molecular Weight
- 133.19 g/mol
Description
Chemical Formula C9H11N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.