Shop AK SCIENTIFIC
See all product information
Create Account
5-Methylisoxazole (10g), CAS 5765-44-6
- Mfr # Q959-10g
- Zoro # G123840771
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
83.89 g/mol
CAS Number
5765-44-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q959-10g
- Zoro #
- G123840771
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Methylisoxazole
- Molecular Weight
- 83.89 g/mol
- CAS Number
- 5765-44-6
Description
Chemical Formula C4H5NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.