Shop SPECTRUM
See all product information
Create Account
Magnesium Stearate, NF, BP, JP, 2.5kg
- Mfr # MA130-2.5KG
- Zoro # G8090177
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
557-04-0
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA130-2.5KG
- Zoro #
- G8090177
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Stearate
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 557-04-0
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Color
- Colorless
- Chemical Formula
- C36H70MgO4
- Container Type
- Drum
- Product Type
- Magnesium Stearate
- Molecular Weight
- 591.26
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- M
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Magnesium Stearate, Concentration Not Applicable, CAS Number 557-04-0, Molecular Weight 591.26, Chemical Formula C36H70MgO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.