Shop AK SCIENTIFIC
See all product information
Create Account
5-Nitrouracil (500g), CAS 611-08-5
- Mfr # D198-500g
- Zoro # G923892109
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
0611-08-05
Molecular Weight
157.08 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D198-500g
- Zoro #
- G923892109
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 0611-08-05
- Molecular Weight
- 157.08 g/mol
- Item
- 5-Nitrouracil
Description
Chemical Formula C4H3N3O4 Purity >99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.