Shop AK SCIENTIFIC
See all product information
Create Account
5H-Octafluoropentanoic acid (5g), CAS 376-72-7
- Mfr # 1950AE-5g
- Zoro # G223789321
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
376-72-7
Molecular Weight
246.06 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1950AE-5g
- Zoro #
- G223789321
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 5H-Octafluoropentanoic acid
- CAS Number
- 376-72-7
- Molecular Weight
- 246.06 g/mol
Description
Chemical Formula C5H2F8O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.