Shop AK SCIENTIFIC
See all product information
Create Account
6, 6'-Thiobis(2, 4-dichlorophenol) (5g), CAS 97-18-7
- Mfr # 6068AF-5g
- Zoro # G323824908
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
356.055 g/mol
CAS Number
97-18-7
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6068AF-5g
- Zoro #
- G323824908
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 356.055 g/mol
- CAS Number
- 97-18-7
- Item
- 6,6'-Thiobis(2,4-dichlorophenol)
Description
Chemical Formula C12H6Cl4O2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.