Shop SPECTRUM
See all product information
Create Account
Tetrahydrofuran, Stblzd with BHTExcee, PK4
- Mfr # HP832-4LT-CS4
- Zoro # G7945240
product price:Â
$
953.99
/pk of 4, $238.50/ea
Free Shipping & Returns
Key Features
Special Information
Stabilized with BHT
Shipping Restrictions
UN2056, Tetrahydrofuran, 3, PG II
Chemical Grade
ACS
Chemical Container Size
4 L
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP832-4LT-CS4
- Zoro #
- G7945240
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrahydrofuran - Stabilized with BHT
- Special Information
- Stabilized with BHT
- Shipping Restrictions
- UN2056, Tetrahydrofuran, 3, PG II
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 109-99-9
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 72.11
- Chemical Formula
- C4H8O
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Tetrahydrofuran - Stabilized with BHT
- Container Material
- Glass
- Features
- Stabilized with BHT
- Form
- Liquid
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Tetrahydrofuran - Stabilized with BHT, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Standards Not Applicable, Special Information Stabilized with BHT, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.