6-Amino-2, 4-dichloro-3-methylphenol hydrochloride (25g), CAS 39549-31-0
- Mfr # X4657-25g
- Zoro # G923862119
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
CAS Number
39549-31-0
Molecular Weight
228.51 g/mol
Size
25 g
Application
Research and Development
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4657-25g
- Zoro #
- G923862119
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 39549-31-0
- Molecular Weight
- 228.51 g/mol
- Item
- 6-Amino-2,4-dichloro-3-methylphenol hydrochloride
- Application
- Research and Development
- Purity
- 0.98
Dimensions
- Size
- 25 g
Description
Chemical Formula C7H7Cl2NO.ClH Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.