Agarose, 100, 99%

  • Mfr # A20085-100.0
  • Zoro # G003560560
product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
CAS Number
9012-36-6
Container Size
100 g
Product Type
Agarose
Solubility
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A20085-100.0
Zoro #
G003560560
UPC #
-
Country of Origin
United States
Item
Agarose
Shelf Life
18 mo
CAS Number
9012-36-6
Product Type
Agarose
Solubility
Water
Purity
99 %
Container Material
Plastic
Form
Powder
Application
DNA/RNA Fragments Greater Than1,000 bp, Molecular Biology
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
Medium EEO
Chemical Formula
(C6H10O5;C6H8O4)n
Color
White
Chemical Grade
Lab
REMOVE - Previous PI Node
Electrophoresis Chemicals
Storage Temperature
Room Temperature
Solubility Type
Water
Moisture Content
10 %
Electroendosmosis
0.16 to 0.19
Volume
100 g
Sulfate Concentration
0.2 %
Gel Strength
1,000 g/cm sq
Quantity
100
Gelling Point
34.5 Degrees C
Container Type
Can
Compatible Product Type
Universal
Wire Color
White

Dimensions

Container Size
100 g

Description

Agarose, CAS Number 9012-36-6, Purity 99 Percent, Container Size 100 g, Solubility Water, Chemical Formula (C6H10O5;C6H8O4)n, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews