Shop AK SCIENTIFIC

6-Amino-2, 4-xylenol (25g), CAS 41458-65-5

  • Mfr # A950-25g
  • Zoro # G523819889

product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Purity
0.98
CAS Number
41458-65-5
Application
Research and Development
Size
25 g
Molecular Weight
137.18 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A950-25g
Zoro #
G523819889
UPC #
-
Country of Origin
China

Dimensions

Size
25 g

Details

Purity
0.98
CAS Number
41458-65-5
Item
6-Amino-2,4-xylenol
Application
Research and Development
Molecular Weight
137.18 g/mol

Description

Chemical Formula C8H11NO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.