Shop AK SCIENTIFIC
See all product information
Create Account
6-Amino-2-chlorobenzothiazole (25g), CAS 2406-90-8
- Mfr # W4764-25g
- Zoro # G223870463
product price:Â
$
1,192.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (GC)
Size
25 g
CAS Number
2406-90-8
Application
Research and Development
Molecular Weight
184.65 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4764-25g
- Zoro #
- G223870463
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Purity
- 98% (GC)
- Item
- 6-Amino-2-chlorobenzothiazole
- CAS Number
- 2406-90-8
- Application
- Research and Development
- Molecular Weight
- 184.65 g/mol
Description
Chemical Formula C7H5ClN2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.