Shop AK SCIENTIFIC
See all product information
Create Account
6-Aminobenzothiazole (1g), CAS 533-30-2
- Mfr # W6778-1g
- Zoro # G323903368
product price:Â
$
20.95
/ea
Key Features
CAS Number
533-30-2
Molecular Weight
150.2 g/mol
Purity
98% (GC)
Application
Research and Development
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6778-1g
- Zoro #
- G323903368
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- CAS Number
- 533-30-2
- Molecular Weight
- 150.2 g/mol
- Item
- 6-Aminobenzothiazole
- Purity
- 98% (GC)
- Application
- Research and Development
Description
Chemical Formula C7H6N2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.