Shop SPECTRUM
See all product information
Create Account
Guanidine Hydrchlrd, Biotc, 100g
- Mfr # GU103-100GM
- Zoro # G7996928
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Chemical Formula
CH5N3 x HCl
Special Information
For Protein Denaturation And Nucleic Acid Purification
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GU103-100GM
- Zoro #
- G7996928
- UPC #
- -
- Country of Origin
- United States
- Item
- Guanidine Hydrochloride, Biotech Grade
- Chemical Formula
- CH5N3 x HCl
- Special Information
- For Protein Denaturation And Nucleic Acid Purification
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- CAS Number
- 50-01-1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 95.53
Dimensions
- Chemical Container Size
- 100 g
Description
Guanidine Hydrochloride, Biotech Grade, CAS Number 50-01-1, Molecular Weight 95.53, Chemical Formula CH5N3 x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Protein Denaturation And Nucleic Acid Purification
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.