Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromo-2, 3-difluorobenzaldehyde (25g), CAS 360576-04-1
- Mfr # Z0545-25g
- Zoro # G023914152
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
221 g/mol
CAS Number
360576-04-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0545-25g
- Zoro #
- G023914152
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 6-Bromo-2,3-difluorobenzaldehyde
- Molecular Weight
- 221 g/mol
- CAS Number
- 360576-04-1
Description
Chemical Formula C7H3BrF2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.