Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromo-3-iodoindazole (500g), CAS 885521-88-0
- Mfr # Y6458-500g
- Zoro # G323922666
product price:Â
$
2,532.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
322.93 g/mol
Chemical Container Size
500 g
CAS Number
885521-88-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y6458-500g
- Zoro #
- G323922666
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- 6-Bromo-3-iodoindazole
- Molecular Weight
- 322.93 g/mol
- CAS Number
- 885521-88-0
Description
Chemical Formula C7H4BrIN2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.