Shop RPI
See all product information
Create Account
Ammonium Persulfate, 100, 99%
- Mfr # A20500-100.0
- Zoro # G603561042
product price:Â
$
58.29
/ea
Key Features
Purity
99 %
Molecular Weight
228.2
Shelf Life
18 mo
Solubility
Water
Chemical Formula
H8N2O8S2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20500-100.0
- Zoro #
- G603561042
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Persulfate
- Purity
- 99 %
- Molecular Weight
- 228.2
- Shelf Life
- 18 mo
- Solubility
- Water
- Chemical Formula
- H8N2O8S2
- CAS Number
- 7727-54-0
- Product Type
- Ammonium Persulfate
- Application
- Acrylamide Gel Polymerization
- Color
- White
- Features
- Research or further manufacturing use only, not for food or drug use.
- Container Material
- Glass
- Chemical Grade
- Lab
- Special Information
- BSE/TSE Free
- Form
- Powder
- Quantity
- 100
- Storage Temperature
- Room Temperature
- Volume
- 100 g
- Solubility Type
- Water
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Compatible Product Type
- Universal
- Container Type
- Can
- Wire Color
- White
Dimensions
- Container Size
- 100 g
Description
Ammonium Persulfate, CAS Number 7727-54-0, Purity 99 Percent, Container Size 100 g, Molecular Weight 228.2, Solubility Water, Chemical Formula H8N2O8S2, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.