Shop AK SCIENTIFIC
See all product information
Create Account
6-Methoxynicotinamide (1g), CAS 7150-23-4
- Mfr # V7449-1g
- Zoro # G523919299
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
7150-23-4
Molecular Weight
152.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V7449-1g
- Zoro #
- G523919299
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 7150-23-4
- Molecular Weight
- 152.15 g/mol
- Item
- 6-Methoxynicotinamide
Description
Chemical Formula C7H8N2O2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.