Sodium Molybdate, Dihydrate, CP, 500g
- Mfr # S1342-500GM10
- Zoro # G8010270
product price:
$
585.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Purified
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1342-500GM10
- Zoro #
- G8010270
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Molybdate, Dihydrate, Crystal, CP
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Chemical Formula
- Na2MoO4¿2H2O
- CAS Number
- 10102-40-6
- Molecular Weight
- F.W. 241.95
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Molybdate, Dihydrate, Crystal, CP, CAS Number 10102-40-6, Molecular Weight F.W. 241.95, Chemical Formula Na2MoO4�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.