Shop AK SCIENTIFIC
See all product information
Create Account
6-Methyl-1, 3-benzoxazole (1g), CAS 10531-80-3
- Mfr # Z6795-1g
- Zoro # G223901730
product price:Â
$
91.69
/ea
Key Features
CAS Number
10531-80-3
Chemical Container Size
1 g
Molecular Weight
133.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6795-1g
- Zoro #
- G223901730
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 10531-80-3
- Item
- 6-Methyl-1,3-benzoxazole
- Molecular Weight
- 133.15 g/mol
Description
Chemical Formula C8H7NO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.