Mgnsm Slft, Anhdrs, Pwdr, Rgnt, 2.5kg
- Mfr # M1063-2.5KG
- Zoro # G8032573
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
120.37
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7487-88-9
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1063-2.5KG
- Zoro #
- G8032573
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate, Anhydrous, Powder, Reagents
- Chemical Container Type
- Bottle
- Molecular Weight
- 120.37
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7487-88-9
- Shelf Life
- 24 mo
- Chemical Formula
- MgSO4
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Magnesium Sulfate, Anhydrous, Powder, Reagent, CAS Number 7487-88-9, Molecular Weight 120.37, Chemical Formula MgSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.