Shop AK SCIENTIFIC
See all product information
Create Account
7-Benzyl-2, 4-dichloro-5, 6, 7, 8-tetrahydropyrido[3, 4-d]pyrimidine (25g), CAS 1059735-34-0
- Mfr # X8781-25g
- Zoro # G823909099
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1059735-34-0
Molecular Weight
294.18 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8781-25g
- Zoro #
- G823909099
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 1059735-34-0
- Item
- 7-Benzyl-2,4-dichloro-5,6,7,8-tetrahydropyrido[3,4-d]pyrimidine
- Molecular Weight
- 294.18 g/mol
Description
Chemical Formula C14H13Cl2N3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.