Shop SPECTRUM
See all product information
Create Account
Zinc Sulfate, Heptahdrt, grnlr, USP, 2.5kg
- Mfr # ZI120-2.5KG
- Zoro # G7930367
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Shelf Life
36 mo
CAS Number
7446-20-0
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI120-2.5KG
- Zoro #
- G7930367
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Sulfate
- Chemical Grade
- USP
- Shelf Life
- 36 mo
- CAS Number
- 7446-20-0
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- ZnSO4; 7H2O
- Molecular Weight
- 287.56
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Zinc Sulfate
- Container Material
- Plastic
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Z
- Volume
- 2.5 kg
- Chemical Properties
- Heptahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zinc Sulfate - Heptahydrate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.